Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Crankshaft
FACOM SPEED BRACE J.110A
FACOM SPEED BRACE J.110A
Crankshaft 3/8"
References
facom:
J.110A
rubix:
1238815
ean:
3148510285412
Technical specifications
Square drive adapter
3/8
''
Length
382
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM SPEED BRACE J.110A
Crankshaft 3/8"
-PVC Rotating handle.
- Norm: NF ISO 3315, ISO 3315, DIN 3122, ASME B 107.10
Strengths
For fast rotation.
Technical specifications
Attributes
Logistic Weight
516
g
Packaged dimensions (D x W x H)
380
x
130
x
30
mm
Package weight
528
g
Square drive adapter
3/8
''
Length
382
mm
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.45
excl. VAT
/
Each
£
28.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 6143350 STANDARD SPEEDER BRACE 1/2DR
ROEBUCK SPEED BRACE 3/8 INCH DRIVE
ROEBUCK SPEED BRACE 1/2 INCH DRIVE
BRITOOL EXPERT SPEED BRACE 3/8 INCH SQUARE DRIVE
STANLEY CARPENTERS BRACE 1-02-715
FACOM R.110 SPEED BRACE 1/4 INCH DRIVE R110
FACOM S.110 S SPEED BRACE 1/2 INCH DRIVE 110
BAHCO 8152-1/2 SPEEDER 1/2
FACOM J.115 M/GRIP SPEED BRACE 3/8 INCH DRIVE
ROEBUCK SOCKET 3/4 INCH DRIVE 46MM
FACOM 1/2 FOOT SQUARE DRIVER METRIC 6 PIECE SOCKET SET SXL.DBOX2
BAHCO 8963 3/4IN SQUARE DRIVE OFFSET HANDLE 415MM
FACOM NSD.24B 1/2 INCH DRIVE 24 MM 12 P IMPACT SOCKET
FACOM NSXL.J9APB 1/2IN LONG IMPACT TORX SOCKET SET 9PCS
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 24MM