FACOM J.115 M/GRIP SPEED BRACE 3/8 INCH DRIVE
3/8" drive metal-grip crankshaft
See technical informationReferences
Facom:J.115
Rubix:1278987
EAN:3148510285504



Product details : FACOM J.115 M/GRIP SPEED BRACE 3/8 INCH DRIVE
3/8" drive metal-grip crankshaft
- Metal rotating handle.
- Norm: NF ISO 3315, ISO 3315, DIN 3122, ASME B 107.10
- Metal rotating handle.
- Norm: NF ISO 3315, ISO 3315, DIN 3122, ASME B 107.10
Strengths
For fast rotation.
Technical specifications
Attributes
| Logistic Weight | 584 g |
|---|---|
| Packaged dimensions (D x W x H) | 390x120x20 mm |
| Package weight | 584 g |
| Square drive adapter | 3/8 '' |
| Length | 420 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 31.53 excl. VAT
/ Each
£ 37.84 incl. VAT
- Delivery usually within ( 14 ) days
