ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 23MM
1/2" drive standard metric sockets
See technical informationSee documentsReferences
Roebuck:4981745
Rubix:244912
EAN:3660338484377
Documents
Product details : ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 23MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 23 mm |
| Length | 38 mm |
Show UNSPSC/ECL@SS
£ 7.04 excl. VAT
/ Each
£ 8.45 incl. VAT
- Usually arrives within 14 working days

