References
Stahlwille:23090019
Rubix:124A6261
EAN:4018754015351



Product details : STAHLWILLE 1/2DRX19MMIMPSCKT 23090019
Strengths
•1/2" a-drive
1/2" a-drive
For power drivers
Extra deep
With reduced outside diameter
Chrome Alloy Steel, gunmetal finish
1/2" a-drive
For power drivers
Extra deep
With reduced outside diameter
Chrome Alloy Steel, gunmetal finish
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x85 mm |
|---|---|
| Logistic Weight | 257 g |
| Square drive adapter | 1/2 '' |
| Diameter | 28.2 mm |
| Length | 85 mm |
| Finishing | chromed |
| Weight | 257 g |
Show UNSPSC/ECL@SS
£ 33.25 excl. VAT
/ Each
£ 39.90 incl. VAT
- Usually arrives within 14 working days
