STAHLWILLE 01640028 1/4 INCH DRIVE X 7/16 SOCKET DEEP BI-HEX
40aDL series sockets
See technical informationSee documentsReferences
Stahlwille:01640028
Rubix:792347
EAN:4018754001712




Technical specifications
| Square drive adapter | kwadratowy adapter napędu 1/4' '' |
|---|---|
| Diameter | 15.8 mm |
| Length | 50 mm |
Documents
Product details : STAHLWILLE 01640028 1/4 INCH DRIVE X 7/16 SOCKET DEEP BI-HEX
40aDL 5/32 Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x16x50 mm |
|---|---|
| Logistic Weight | 42 g |
| Square drive adapter | kwadratowy adapter napędu 1/4' '' |
| Diameter | 15.8 mm |
| Length | 50 mm |
| Finishing | chromed |
| Weight | 42 g |
Show UNSPSC/ECL@SS
£ 17.19 excl. VAT
/ Each
£ 20.63 incl. VAT
- In stock: Next day delivery