References
Bahco:SB7800DZ-3/8
Rubix:401A5925
EAN:7314150234967


Technical specifications
| Square drive adapter | 1/2' vierkant '' |
|---|---|
| Diameter | 14.5 mm |
| Length | 38 mm |
Product details : BAHCO SB7800DZ-3/8 SOCKET 1/2
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
SB: retail packed on a plastic info card
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
SB: retail packed on a plastic info card
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
1/2" Square Drive Sockets with Imperial Bi-Hex Profile
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Square drive adapter | 1/2' vierkant '' |
| Diameter | 14.5 mm |
| Length | 38 mm |
| Square | 22 mm |
| Diameter (inch) | 3/8 '' |
| Finishing | glossy |
| Weight | 60 g |
Show UNSPSC/ECL@SS
£ 8.55 excl. VAT
/ Each
£ 10.26 incl. VAT
- Delivery usually within ( 14 ) days