STAHLWILLE 01020012 40L HEX SOCKET EXTRA DEEP 12MM
40L series sockets
See technical informationSee documentsReferences
Stahlwille:01020012
Rubix:80128193
EAN:4018754000265



Documents
Product details : STAHLWILLE 01020012 40L HEX SOCKET EXTRA DEEP 12MM
40L 12mm Socket, Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x17x50 mm |
|---|---|
| Logistic Weight | 49 g |
| Square drive adapter | 1/4 '' |
| Diameter | 16.5 mm |
| Length | 50 mm |
| Finishing | chromed |
| Weight | 49 g |
Show UNSPSC/ECL@SS
£ 17.83 excl. VAT
/ Each
£ 21.40 incl. VAT
- Usually arrives within 14 working days
