ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 25MM
1/2" drive standard metric sockets
See technical informationSee documentsReferences
Roebuck:4981779
Rubix:046443
EAN:3660338484391
Documents
Product details : ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 25MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 25 mm |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 4.40 excl. VAT
/ Each
£ 5.28 incl. VAT
- Usually arrives within 14 working days

