References
Stahlwille:01650018
Rubix:291A6520
EAN:4018754001767




Technical specifications
| Square drive adapter | 1/4 '' |
|---|---|
| Diameter | 10.7 mm |
| Length | 31.8 mm |
Documents
Product details : "STAHLWILLE 01650018 9/32 DEEP HEX SOCKET 1/4"" DRIVE"
SAE AS 954-E, S.B.A.C. AS 40605/40606, HPQ-high performance steel, chrome-plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x11x32 mm |
|---|---|
| Logistic Weight | 13 g |
| Square drive adapter | 1/4 '' |
| Diameter | 10.7 mm |
| Length | 31.8 mm |
| Square | 6.5 mm |
| Diameter (inch) | 9/32 '' |
| Finishing | chromed |
| Weight | 13 g |
Show UNSPSC/ECL@SS
£ 14.53 excl. VAT
/ Each
£ 17.44 incl. VAT
- Usually arrives within 14 working days