KNIPEX 983905 HEXAGON SOCKET WRENCHES 3/8 75MM
Sockets for ratchet for hexagonal nuts and bolts
See technical informationReferences
Knipex:98 39 05
Rubix:388A4339
EAN:4003773020776

Product details : KNIPEX 983905 HEXAGON SOCKET WRENCHES 3/8 75MM
For metric hex nuts and bolts. Tool steel, completely chromed. Special tool steel.
For metric internal hexagonal head screws. Basic tool chrome plated. special tool steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 147x19x19 mm |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 5 mm |
| Length | 91 mm |
| Finishing | insulated |
| Weight | 59 g |
Show UNSPSC/ECL@SS
£ 38.59 excl. VAT
/ Each
£ 46.31 incl. VAT
- Delivery usually within ( 14 ) days