Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK MAGNETIC DEEP IMPACT SOCKET 1/2 INCH DRIVE 35MM
ROEBUCK MAGNETIC DEEP IMPACT SOCKET 1/2 INCH DRIVE 35MM
1/2" drive standard metric sockets
References
roebuck:
6469390
rubix:
046447
ean:
3660338393235
Technical specifications
Square drive adapter
1/2
''
Diameter
35
mm
Length
45
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK MAGNETIC DEEP IMPACT SOCKET 1/2 INCH DRIVE 35MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
35
mm
Length
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.84
excl. VAT
/
Each
£
11.81
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 31/32 A/F
FACOM 29MM N/S 3/4 SOCKET K.29SR
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 17MM E113497
FACOM 21MM N/S 3/4 SOCKET K.21SR
STAHLWILLE 03030019 1/2 INCH DRIVE X 19MM HEX SOCKET
ROEBUCK HEX SOCKET 1/2 DRIVE 1-1/16 INCH A/F
BAHCO K6701M-10 IMPACT SOCKET 1/4
GEDORE 1/2AF 1/2DR LONG SKT D 19 L
FACOM R.14 R HEX SOCKET 1/4 INCH SQUARE DRIVE 14MM
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 10MM
GEDORE 32 38 38MM HEX SOCKET 3/4 SQUARE DRIVE 6271000
BAHCO K9801M-46 3/4 DRIVE IMPACT SOCKET 46MM
FACOM SOCKET NS.18A
ROEBUCK 1/2 INCHDRIVE 6 POINT 12MM DEEP SOCKET 880220
GEDORE K37 65MM 1 1/2 DRIVE IMPACT SOCKET