ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 31MM
1/2" drive standard metric sockets
See technical informationSee documentsReferences
Roebuck:4981785
Rubix:046446
Documents
Product details : ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 31MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 31 mm |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 5.98 excl. VAT
/ Each
£ 7.18 incl. VAT
- Usually arrives within 14 working days

