FACOM RX.40 RX TORX BIT SOCKET 1/4 INCH DRIVE T40


RX - 1/4" screwdriver sockets for Torx® screws

References
facom:RX.40
rubix:1240683
ean:3148515144806
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
Length38 mm
See all Specifications

Product details : FACOM RX.40 RX TORX BIT SOCKET 1/4 INCH DRIVE T40


RX - 1/4" screwdriver sockets for Torx® screws
- Removable tip of high hardness for more longevity.
-Sockets R. 245.
- Presentation: Bright chrome with phosphate tip.

Technical specifications


Attributes
Logistic Weight18 g
Packaged dimensions (D x W x H)30x20x15 mm
Package weight18 g
Square drive adapter1/4 ''
Length38 mm
Diameter11.3 mm
Show UNSPSC/ECL@SS
£ 20.74 excl. VAT
/ Each
£ 24.89 incl. VAT
  • Usually arrives within 14 working days