Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
End-holding socket
ROEBUCK 1/4 INCHDRIVE HEXAGON BIT 7MM 880131
ROEBUCK 1/4 INCHDRIVE HEXAGON BIT 7MM 880131
1/4" bit socket - hex
References
roebuck:
880131
rubix:
209A8011
ean:
3660338335754
Technical specifications
Square drive adapter
1/4
''
Length
36.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 1/4 INCHDRIVE HEXAGON BIT 7MM 880131
Standard: ISO 1174-1
Matt finish
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
36.5
mm
Diameter
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.45
excl. VAT
/
Each
£
16.14
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
FACOM RX.10 RX TORX BIT SOCKET 1/4 INCH DRIVE T10
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 19MM 880328
FACOM JT3 JT SERIES HEX BIT SOCKET 5/16 INCH DRIVE 3MM
APEX EXT 1/4 MALE HEX DRV 1/4 MALE SQ 2 MPEX-250-2
BRITOOL EXPERT 1/4 INCH SPRING-CLIP BIT HOLDER
ROEBUCK 1/4 INCHDRIVE HEXAGON BIT 5MM 880129
FACOM 3/8 BIT HOLDER EF.J
FACOM RX.25 RX TORX BIT SOCKET 1/4 INCH DRIVE T25
FACOM JT.7 JT SERIES HEX BIT SOCKET 5/16 INCH DRIVE 7MM
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T27 880296
FACOM KT.22A 3/4' SOCKET BIT HEXAGONAL 22MM
FACOM 1/2 HEXBIT ADPT1/2DR S.237
FACOM R SPRING-CLIP HEX BIT HOLDER 1/4 INCH DRIVE 235
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T30 880297
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T8 880291