Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
End-holding socket
BAHCO 6972H BIT HOLDER 1/4 IMPACT 1/4 HEX
BAHCO 6972H BIT HOLDER 1/4 IMPACT 1/4 HEX
1/4" Square Drive Adaptors for Hex Screwdriver Bit
References
bahco:
6972H
rubix:
042554
ean:
7314151215934
Technical specifications
Square drive adapter
1/4
''
Length
26
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 6972H BIT HOLDER 1/4 IMPACT 1/4 HEX
Strengths
Spring collar securing device|Not suitable for use with power tools
Technical specifications
Attributes
Logistic Weight
20
g
Square drive adapter
1/4
''
Length
26
mm
Diameter
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.91
excl. VAT
/
Each
£
26.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM R.245 R SPRING-CLIP HEX BIT HOLDER 1/4 INCH DRIVE 245
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 5MM 880283
FACOM KT14A KT-A SOCKET HEX BIT 3/4 INCH DRIVE 14MM
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 10MM 880288
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 14MM 880326
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T30 880305
ROEBUCK 1/2DRX8MM LONG SERIES HEX BIT SOCKET 7842847
FACOM HOLDER EF.S
FACOM 5/16 1/2DR SPR CLP HLDR S.236
FACOM RX.40 RX TORX BIT SOCKET 1/4 INCH DRIVE T40
FACOM JX.20 JX SOCKET TORX BIT 3/8 INCH DRIVE T20
ROEBUCK HEX MAGNETIC BIT HOLDER 50MM 1/4 LONG
FACOM KT.19A KT-A SOCKET HEX BIT 3/4 INCH DRIVE 19MM
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 3MM 880281
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T27 880304