References
Roebuck:880306
Rubix:209A7269
EAN:3660338337277

Product details : ROEBUCK 1/2 INCH DRIVE TX BIT SOCKET T40 880306
Standard: ISO 1174-1
Matt finish.
Matt finish.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 55 mm |
| Diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 5.33 excl. VAT
/ Each
£ 6.40 incl. VAT
- In stock: Next day delivery
