ROEBUCK HEX SOCKET 1/2 DRIVE 1/2 INCH A/F

1/2" hex sockets af

See technical information
References
Roebuck:6873094
Rubix:2525574
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter12.7 mm
Length38 mm

Product details : ROEBUCK HEX SOCKET 1/2 DRIVE 1/2 INCH A/F


Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1 - DIN 3124
Chrome-vanadium steel.

Technical specifications


Attributes
Square drive adapter1/2 ''
Diameter12.7 mm
Length38 mm
Show UNSPSC/ECL@SS
£ 6.37 excl. VAT
/ Each
£ 7.64 incl. VAT
  • In stock: Next day delivery