GEODORE 1/2 SQ. DR. TO 19MM DOUBLE HEX. UD PROFILE. 6134360
Socket 12-sided UD-profile D 19
See technical informationReferences
Gedore:D 19 19
Rubix:80077152
Manufacturer :6134360
EAN:4010886613436

Product details : GEODORE 1/2 SQ. DR. TO 19MM DOUBLE HEX. UD PROFILE. 6134360
Socket 1/2" 19 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 81 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 19 mm |
| Length | 40 mm |
| Square | 12.5 mm |
| Diameter (inch) | 0.748 '' |
| Finishing | chromed |
| Weight | 81 g |
Show UNSPSC/ECL@SS
£ 8.65 excl. VAT
/ Each
£ 10.38 incl. VAT
- Delivery usually within ( 8 ) days
