References
Stahlwille:02010011
Rubix:2018436
EAN:4018754001941



Product details : STAHLWILLE 02010011 3/8 INCH DRIVE X 11MM SOCKET BI-HEX
45 7mm Socket, Bi-Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x17x24 mm |
|---|---|
| Logistic Weight | 21 g |
| Square drive adapter | 3/8 '' |
| Diameter | 16.5 mm |
| Length | 27 mm |
| Square | 10 mm |
| Finishing | chromed |
| Weight | 21 g |
Show UNSPSC/ECL@SS
£ 8.88 excl. VAT
/ Each
£ 10.66 incl. VAT
- Usually arrives within 14 working days
