References
Superseded Ref:5061262
Roebuck:865336
Rubix:209A8088
EAN:3660338196881
Documents
Product details : ROEBUCK SOCKET 1/2 HEX 17MM 865336
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
1/2’’ hex sockets metric 1/2" socket, matt finish, hexagonal.
1/2’’ hex sockets metric 1/2" socket, matt finish, hexagonal.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 17 mm |
| Length | 38 mm |
Show UNSPSC/ECL@SS
£ 4.26 excl. VAT
/ Each
£ 5.11 incl. VAT
- In stock: Next day delivery

