References
Draper:05063
Rubix:381A6452
Manufacturer :05063
EAN:5010559050635

Product details : DRAPER 05063 4MM IMP.DEEP SCKET 1/4DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. These sockets are for use with air, electric or manual impact wrenches. Display packed.
Technical specifications
Attributes
| Square drive adapter | 1/4' sq. dr. '' |
|---|---|
| Diameter | 4 mm |
| Square | 6.35 mm |
| Diameter (inch) | 0.16 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 2.96 excl. VAT
/ Each
£ 3.55 incl. VAT
- Delivery usually within ( 7 ) days
