References
Superseded Ref:5061270
Roebuck:865344
Rubix:209A8100
EAN:3660338196966
Documents
Product details : ROEBUCK SOCKET 1/2 HEX 25MM 865344
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
1/2’’ hex sockets metric 1/2" socket, matt finish, hexagonal.
1/2’’ hex sockets metric 1/2" socket, matt finish, hexagonal.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 25 mm |
| Length | 40 mm |
Show UNSPSC/ECL@SS
£ 4.74 excl. VAT
/ Each
£ 5.69 incl. VAT
- In stock: Next day delivery

