Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 32MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 32MM
1/2" drive standard metric sockets
References
roebuck:
4981750
rubix:
244917
ean:
3660338484445
Technical specifications
Square drive adapter
1/2
''
Diameter
32
mm
Length
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 32MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
32
mm
Length
50
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.31
excl. VAT
/
Each
£
14.77
incl. VAT
In stock: Next day delivery
Select variants (27)
Add to cart
Check our products from related categories
GEDORE 24MM X 1/2 DRIVE IMPACT SOCKET
FACOM SOCKET M.63HA
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 7MM
FACOM SOCKET J.11AVSE
ROEBUCK HEX SOCKET 1/2 DRIVE 7/16 INCH A/F
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 7MM
GEDORE 3/8DR 3/4AF SOCKET D 30
STAHLWILLE 03030017 1/2 INCH DRIVE X 17MM HEX SOCKET
GEDORE 7/32AF 1/4DR SOCKET 20
FACOM SOCKET NS.29LA
FACOM SOCKET NM.50A
FACOM SOCKET NK.33A
FACOM S.31 S BI-HEX SOCKET 1/2 INCH DRIVE 31MM
SOCKET 3/8 X 3/8HPQ
STAHLWILLE 02410034 3/8 INCH DRIVE X 9/16 SOCKET BI-HEX