Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK SOCKET 1/2 HEX 28MM 865347
ROEBUCK SOCKET 1/2 HEX 28MM 865347
1/2’’ hex sockets metric
References
roebuck:
865347
rubix:
209A8103
ean:
3660338196997
Technical specifications
Square drive adapter
1/2
''
Diameter
28
mm
Length
45
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SOCKET 1/2 HEX 28MM 865347
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
1/2’’ hex sockets metric 1/2" socket, matt finish, hexagonal.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
28
mm
Length
45
mm
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.23
excl. VAT
/
Each
£
12.28
incl. VAT
In stock: Next day delivery
Select variants (24)
Add to cart
Check our products from related categories
GEDORE 24MM IN-HEX IMPS3/4D INK32-24
FACOM SOCKET NS.23A
GEDORE 19 L 10 SOCKET 1/2 LONG HEXAGON MM
INGERSOLL RAND IR S64M27L-PS1 27MM 1/2DR IMPACT POWER SOCKET
ROEBUCK SOCKET 1/2 DRIVE 9/16 INCH A/F
STAHLWILLE 3/8 INCH DRIVE X 21MM SOCKET EX DP BI-HEX
FACOM R.11LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 11MM
BAHCO K7801M-15 POWER SOCKET 1/2
ROEBUCK 880259 3/8IN DRIVE HEX /6 POINT 1IN A/F SOCKETS
IMPACT SOCKET SUPPLIES WHITWORTH 3/4 DRIVE 112W16
ROEBUCK FT06E12 IMPACT TORX SOCKET 3/8 INCH DRIVE X E12
BAHCO A6700DZ-1/4 SOCKET 1/4 AEROSPACE
ROEBUCK 880261 1/2IN DRIVE HEX /6 POINT 3/8IN A/F SOCKETS
FACOM NKD.22A 22MM 3/4 DRIVE IMPACT SOCKET NKD-22A
FACOM SOCKET NS.13/16A