GEDORE 24MM IN-HEX IMPS3/4D INK32-24
Impact wrench socket wrench hex-IN K 32
See technical informationReferences
Gedore:IN K 32 24
Rubix:120A1952
Manufacturer :1956515
EAN:4010886870020

Product details : GEDORE 24MM IN-HEX IMPS3/4D INK32-24
Impact screwdriver bit socket 3/4" 24 mm Suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 630 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 24 mm |
| Length | 67 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 33.75 excl. VAT
/ Each
£ 40.50 incl. VAT
- Delivery usually within ( 8 ) days
