GEDORE 19 L 10 SOCKET 1/2 LONG HEXAGON MM


Socket hexagonal UD-profile long 19 L

References
gedore:19 L 10
rubix:399A5439
manufacturer :1718738
ean:4010886849507
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter10 mm
Length77 mm
See all Specifications

Product details : GEDORE 19 L 10 SOCKET 1/2 LONG HEXAGON MM


Socket 1/2", long 10 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated

Technical specifications


Attributes
Logistic Weight117 g
Square drive adapter1/2 ''
Diameter10 mm
Length77 mm
Finishingchromed
Weight117 g
Show UNSPSC/ECL@SS
£ 23.28 excl. VAT
/ Each
£ 27.94 incl. VAT
  • Usually arrives within 14 working days