FACOM NKD.22A 22MM 3/4 DRIVE IMPACT SOCKET NKD-22A
NKD - 3/4" 12-points metric-size impact sockets
See technical informationReferences
Facom:NKD.22A
Rubix:1240052
EAN:3148516564726



Product details : FACOM NKD.22A 22MM 3/4 DRIVE IMPACT SOCKET NKD-22A
NKD - 3/4" 12-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 374 g |
|---|---|
| Packaged dimensions (D x W x H) | 54x44x44 mm |
| Package weight | 374 g |
| Square drive adapter | 3/4 '' |
| Diameter | 38 mm |
| Length | 50 mm |
| Square | 22 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 27.94 excl. VAT
/ Each
£ 33.53 incl. VAT
- Delivery usually within ( 14 ) days
