Socket Ingersoll Rand
Square drive adapter | 1/2 '' |
---|---|
Diameter | 27 mm |
Length | 78 mm |
Logistic Weight | 710 g |
---|---|
Packaged dimensions (D x W x H) | 75x75x80 mm |
Package weight | 710 g |
Square drive adapter | 1/2 '' |
Diameter | 27 mm |
Length | 78 mm |
78 mm | |
72,1 mm |
Usually arrives within 14 working days