1/2" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish
Square drive adapter | 1/2 '' |
---|---|
Diameter | 17 mm |
Length | 38 mm |
Logistic Weight | 130 g |
---|---|
Square drive adapter | 1/2 '' |
Diameter | 17 mm |
Length | 38 mm |
Square | 17 mm |
Finishing | Phosphate |
Usually arrives within 14 working days