50MM INSERT RING

Insert Ring

See technical informationSee documents

References

Gedore:31 R 50
Rubix:80015885
Manufacturer :6248530
EAN:4010886624852
brand logo

Technical specifications

Square drive adapterinzetring ud-profiel (unit-drive) / 12-kant, 50 mm ''
Diameter70 mm
Length25 mm
See all Specifications

Documents

Product details : 50MM INSERT RING


Insert ring for friction ratchet 50 mm GEDORE vanadium steel 31CrV3, manganese-phosphated

Strengths

•Vanadium steel 31CrV3, manganese-phosphates

Technical specifications


Attributes
Logistic Weight333 g
Square drive adapterinzetring ud-profiel (unit-drive) / 12-kant, 50 mm ''
Diameter70 mm
Length25 mm
Diameter (inch)2.76 ''
Finishingphosphate
Weight333 g
£ 59.65 excl. VAT
/ Each
£ 71.58 incl. VAT
  • Delivery usually within ( 22 ) days