BAHCO 7809M-6 SOCKET DRIVER 1/2 HEX 6
1/2" Square Drive Socket Drivers for Hex Head Screw
See technical informationReferences
Bahco:7809M-6
Rubix:120A4650
EAN:7314151815578

Product details : BAHCO 7809M-6 SOCKET DRIVER 1/2 HEX 6
Knurled
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 1174/3120
SB = Retail packed on a plastic info card
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 1174/3120
SB = Retail packed on a plastic info card
Strengths
1/2" Socket Drivers for Hex Head Screws
Technical specifications
Attributes
| Logistic Weight | 65 g |
|---|---|
| Length | 36 mm |
| Imprint size | 6 |
| Imprint | hex / allen |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 9.96 excl. VAT
/ Each
£ 11.95 incl. VAT
- Delivery usually within ( 14 ) days
