FACOM HEXAGON.BLADE AMZ.H5

AMZ - Reversible blades

See technical information

References

Facom:AMZ.H5
Rubix:1237389
EAN:3148510087337
brand logo

Technical specifications

Length175 mm
Imprint size5 mm
Imprinthex / allen
See all Specifications

Product details : FACOM HEXAGON.BLADE AMZ.H5


AMZ - Reversible blades
- Interchangeable blade hex 1/4".
- Length: 28 mm
- Handle's length: 28 mm
- Presentation: chrome-plated

Technical specifications


Attributes
Logistic Weight45 g
Packaged dimensions (D x W x H)175x10x10 mm
Package weight45 g
Length175 mm
Imprint size5 mm
Imprinthex / allen
Finishingchromed
£ 8.98 excl. VAT
/ Each
£ 10.78 incl. VAT
  • Delivery usually within ( 14 ) days