FACOM ETS.002,5 BIT ETS.002 5
ETS.0 - Screwdriver bits, spherical head for hex socket screws
See technical informationReferences
Facom:ETS.002,5
Rubix:1238699
EAN:3148510256276




Product details : FACOM ETS.002,5 BIT ETS.002 5
ETS.0 - Screwdriver bits, spherical head for hex socket screws
- For precision manual screwing.
- 4 mm drive.
- For use with Micro-Tech® AEM.M screwdriver.
- For precision manual screwing.
- 4 mm drive.
- For use with Micro-Tech® AEM.M screwdriver.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Packaged dimensions (D x W x H) | 30x5x5 mm |
| Package weight | 2 g |
| Length | 28 mm |
| Imprint size | 2,5 mm |
| Imprint | hex / allen |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 7.92 excl. VAT
/ Each
£ 9.50 incl. VAT
- Delivery usually within ( 14 ) days
