ENX.2 - Impact bits Series 2 for Torx® screws
Length | 35 mm |
---|---|
Imprint size | T50 |
Logistic Weight | 14 g |
---|---|
Packaged dimensions (D x W x H) | 35x8x8 mm |
Package weight | 14 g |
Length | 35 mm |
Imprint size | T50 |
Imprint | Torx |
Finishing | Polished |
Usually arrives within 14 working days