GEDORE K3775 1.1/2INDRIVE X 75MM IMPACT SOCKET
Impact wrench socket 1 1/2" 6-sided K 37
See technical informationReferences
Gedore:K 37 75
Rubix:80372383
Manufacturer :6328800
EAN:4010886632888

Product details : GEDORE K3775 1.1/2INDRIVE X 75MM IMPACT SOCKET
Impact socket 1.1/2" 75 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 40, ISO 1174 GEDORE special steel, gun-metal finish Use KB 6470 and KB 6475 from 95 mm and up * not standardised
Technical specifications
Attributes
| Logistic Weight | 3735 g |
|---|---|
| Square drive adapter | 1 1/2 '' |
| Diameter | 75 mm |
| Length | 105 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 270.10 excl. VAT
/ Each
£ 324.12 incl. VAT
- Delivery usually within ( 22 ) days
