STAHLWILLE 03010009 1/2 INCH DRIVE X 9MM SOCKET BI-HEX


50 series sockets

References
stahlwille:03010009
rubix:2018555
manufacturer :50 9
ean:4018754005178
brand logo
brand logo
Technical specifications
Square drive adapter1/2Ā ''
Diameter9Ā mm
Length38Ā mm
See all Specifications

Product details : STAHLWILLE 03010009 1/2 INCH DRIVE X 9MM SOCKET BI-HEX


 50 - Sockets
Apertura mm
metric Dimensiones:
DIN 3124/ISO 2725-1
E DIN EN 3709
ASME B 107.5 M
American Dimensiones:
ASME B 107.1
Fed. Spec. GGG-W-641
SAE AS 954-E (test loads)
HPQ® high performance steel
Chrome plated

Technical specifications


Attributes
Square drive adapter1/2Ā ''
Diameter9Ā mm
Length38Ā mm
FinishingChromed
Weight57Ā g
Show UNSPSC/ECL@SS
Ā£ 9.85 excl. VAT
/ Each
Ā£ 11.82 incl. VAT
  • Usually arrives within 14 working days