• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Hand tools(25,128)
  • Portable power tools(1,552)
  • Pneumatic tools(195)
  • Miscellaneous tools(103)
  • Measuring and monitoring(2,413)
  • Special tools(3,203)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,638)
  • Pliers, vices, clamps(2,307)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,854)
  • Hammers, impact tools(1,201)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Clamping tools
  5. Pawls, sockets
  6. Socket
  7. WERA 029430 395 NUTSPINNER 11/125 K'FORM+

WERA 029430 395 NUTSPINNER 11/125 K'FORM+

Socket Wera

See technical information

References

Wera:05029430001
Rubix:2527250
EAN:4013288004840
brand logo
brand logo

Product details : WERA 029430 395 NUTSPINNER 11/125 K'FORM+


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 16.73 excl. VAT
/ Each
£ 20.08 incl. VAT
  • Delivery usually within ( 5 ) days

Check our products from related categories

ROEBUCK SET08AFS STANDARD IMPACT SOCKET SET 1/2 INCH DRIVE A/F 14 PIECFACOM SOCKET NK.41LABAHCO K7801Z-13/16 POWER SOCKET 1/2STAHLWILLE 05010055 3/4 INCH DRIVE X 55MM HEX SOCKETFACOM SOCKET NK.22LABAHCO SBK7801M-29 POWER SOCKET 1/2 29 MM CLIPSTAHLWILLE 05010046 3/4 INCH DRIVE X 46MM HEX SOCKETBAHCO SB7800SM-36 SOCKET 1/2GEDORE K2155 1INDRIVE X 55MM IMPACT SOCKETROEBUCK 880217 3/8IN DRIVE 6 POINT 20MM SOCKETSTAHLWILLE 01240014 1/4 INCH DRIVE X 14MM SOCKT BI-HEX EX DPBAHCO K7401M-18 POWER SOCKET 3/8DRAPER EXPERT 16802 SOCKET CONVERTER 1/4INF X 3/8INMDRAPER 05108 27MM IMPACT SOCKET 1DRFACOM RB.1/4 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE A/F
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap