Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
19MM IMPACT HEX SOCKET INK21-19
19MM IMPACT HEX SOCKET INK21-19
Impact wrench socket wrench hex-IN K 21
References
gedore:
IN K 21 19
rubix:
80010266
manufacturer :
1956558
ean:
4010886870051
Technical specifications
Square drive adapter
1
''
Diameter
19
mm
Length
75
mm
See all Specifications
Product details
Technical specifications
Product details : 19MM IMPACT HEX SOCKET INK21-19
Impact screwdriver bit socket 1" 19 mm Suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
Logistic Weight
650
g
Square drive adapter
1
''
Diameter
19
mm
Length
75
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.09
excl. VAT
/
Each
£
67.31
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 1.5/16 A/F
FACOM J.17 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 17MM
BAHCO 7400SM-7 SOCKET 3/8
ROEBUCK HEX SOCKET 1/4 DRIVE X 9MM
ROEBUCK HEX IMPACT SOCKET 3/8 DRIVE X 21MM
GEDORE RED R61001514 15MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 1.1/8 A/F
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 10MM
GEDORE 5/16AF 1/4DR SOCKET 20
STAHLWILLE 02010011 3/8 INCH DRIVE X 11MM SOCKET BI-HEX
FACOM 1/4 AF 1/4 DRIVE DP IMPACT SOCKET R.1/4EL
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 22MM
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 9MM
BAHCO 8900SM-32 SOCKET 3/4
GEDORE 32MM 1/2DR SKT D 19 32