GEDORE D 21 75 75MM 1IN DRIVE MULTI HEXAGON SOCKET
Socket 12-side UD-profile D - 21 (MM)
See technical informationReferences
Gedore:D 21 75
Rubix:80352954
Manufacturer :6175710
EAN:4010886617571

Product details : GEDORE D 21 75 75MM 1IN DRIVE MULTI HEXAGON SOCKET
Socket 1" 75 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - D 25, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 2225 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 75 mm |
| Length | 95 mm |
| Finishing | chromed |
| Weight | 2225 g |
Show UNSPSC/ECL@SS
£ 134.23 excl. VAT
/ Each
£ 161.08 incl. VAT
- Delivery usually within ( 8 ) days
