Impact Socket
Square drive adapter | 3/4 '' |
---|---|
Diameter | 44 mm |
Length | 50 mm |
Logistics dimensions (L x W x H) | 45x45x50 mm |
---|---|
Logistic Weight | 375 g |
Square drive adapter | 3/4 '' |
Diameter | 44 mm |
Length | 50 mm |
Finishing | gunmetal |
Number of sides | 1 |
Weight | 375 g |
Usually arrives within 14 working days