References
Gedore:20 1/2AF
Rubix:114A5784
Manufacturer :6167960
EAN:4010886616796

Product details : GEDORE 1/2AF 1/4DR SOCKET 20
Socket 1/4" 1/2" Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 29 g |
|---|---|
| Square drive adapter | 1/4 '' |
| Diameter | 12.7 mm |
| Length | 25 mm |
| Finishing | chromed |
| Weight | 29 g |
Show UNSPSC/ECL@SS
£ 7.13 excl. VAT
/ Each
£ 8.56 incl. VAT
- Delivery usually within ( 8 ) days
