References
Facom:NK.29A
Rubix:1240004
EAN:3148516553492



Product details : FACOM SOCKET NK.29A
NK.A - 3/4" 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 397 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x50x50 mm |
| Package weight | 397 g |
| Square drive adapter | 3/4 '' |
| Diameter | 29 mm |
| Length | 52 mm |
| Square | 29 mm |
Show UNSPSC/ECL@SS
£ 29.21 excl. VAT
/ Each
£ 35.05 incl. VAT
- Delivery usually within ( 14 ) days
