Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 1/2 DRIVE X 27MM D 19 27
GEDORE 1/2 DRIVE X 27MM D 19 27
Socket 12-sided UD-profile D 19
References
gedore:
D 19 27
rubix:
114A3905
manufacturer :
6135170
ean:
4010886613511
Technical specifications
Square drive adapter
1/2
''
Diameter
27
mm
Length
41.5
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1/2 DRIVE X 27MM D 19 27
Socket 1/2" 27 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
Logistic Weight
143
g
Square drive adapter
1/2
''
Diameter
27
mm
Length
41.5
mm
Finishing
Chromed
Weight
143
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.95
excl. VAT
/
Each
£
19.14
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02010014 3/8 INCH DRIVE X 14MM SOCKET BI-HEX
BAHCO A7402DM-15 SOCKET 3/8IN AEROSPACE
FACOM S.13/16LA S DEEP BI-HEX SOCKET 13/16 INCH A/F
BAHCO A6700DM-14 SOCKET 1/4IN AEROSPACE
STAHLWILLE 1/2 INCH DRIVE X 13/16 SOCKET BI-HEX
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 15MM
FACOM K.40B K-B SOCKET BI-HEX 3/4 INCH DRIVE 40MM
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 29MM
BAHCO A6700DZ-9/16 SOCKET 1/4 AEROSPACE
BAHCO 8900DZ-1.1/8 SOCKET 3/4
SEALEY AK5521 3PC IMPACT SOCKET ADAPTOR SET
IMPACT SOCKET SUPPLIES 1/2 INCH EXTENSION 600M O/A E0824
FACOM J.8LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 8MM
16W24 1.1/2BSW X 1 DR IMPACT SOCKET
STAHLWILLE 02420034 3/8 INCH DRIVE X 9/16 DEEP SOCKET BI-HEX