Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ROEBUCK BIT TAMPER PROOF TORX TX15 X 25MM
ROEBUCK BIT TAMPER PROOF TORX TX15 X 25MM
1/4" drilled TORX profile bit
References
roebuck:
4971714
rubix:
1343636
ean:
3660338516115
Technical specifications
Imprint
Drilled Torx profile
Imprint size
TR15
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK BIT TAMPER PROOF TORX TX15 X 25MM
Bits compatible with drilled Torx type imprints extra resistant with safety cavity.
Technical specifications
Attributes
Imprint
Drilled Torx profile
Imprint size
TR15
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.70
excl. VAT
/
Each
£
8.04
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
DEWALT SCREWDRIVER BITS PH2 25MM PACK OF 5 DT7232-QZ
"WERA 057525 840/2Z BIT HEX 8/30 5/16"" DRIVE EXTRA TOUGH"
WERA 072070 851/1Z BIT PH1/25 EXTRA TOUGH
WERA 071103 3840/4 BIT HEX 5/89 STAINLESS
ISS TORX SOCKET DRIVE 1/2 INCH X 75MM T50 MTD08T50L
FACOM 5MM SCREWDRIVER BIT EH.105
WERA 060190 867/4Z BIT TX27/89 EXTRA TOUGH
FACOM PHILLIPS BIT EP.691
WERA 056400 851/1BDC BIT PH1/25 DIAMOND BITORSION
FACOM SOCKET EF.6D13L
ROEBUCK PHILLIPS SCREWDRIVER BIT PH 1 X 50MM EXTRA HARD
ISS MTD06T30L T30 TORX LONG 3/8 INCH DRIVE MALE
WERA 066664 871/4 BIT TORQ SET 4/50 EXTRA TOUGH
WERA 135200 867/4Z BIT TX1/50 EXTRA TOUGH
ROEBUCK EXTRA LONG BIT PZ1 X 152MM