Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ROEBUCK PHILLIPS SCREWDRIVER BIT PH 1 X 50MM EXTRA HARD
ROEBUCK PHILLIPS SCREWDRIVER BIT PH 1 X 50MM EXTRA HARD
1/4" phillips torque bit
References
roebuck:
5094161
rubix:
1343662
ean:
3660338517143
Technical specifications
Imprint
Phillips
Imprint size
PH1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK PHILLIPS SCREWDRIVER BIT PH 1 X 50MM EXTRA HARD
Philips gold extra hard end with twist-type round stem.
Designed for wood screws.
Technical specifications
Attributes
Imprint
Phillips
Imprint size
PH1
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.20
excl. VAT
/
Each
£
6.24
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
WERA 060144 867/4ZBO BIT SECURITY TX27/70 EXTRA TOUGH
"GEDORE 685 5 S-010 SCREWDRIVER BIT 1/4"" PK10"
WERA 059534 851/4BDC BIT PH3/50 DIAMOND BITORSION
"WERA 135074 840/1Z BIT HEX 5/32""/25 EXTRA TOUGH"
ROEBUCK BIT POZIDRIVE NO 1 X 25MM 4971706
"WERA 135076 840/1Z BIT HEX 1/4""/25 EXTRA TOUGH"
FACOM POZIDRIV BIT ED.101T
ROEBUCK BIT PHILLIPS NO 2 X 50MM
WERA 057662 855/4IMP DC BIT PZ3/50 IMPAKTOR PK5
WERA 060200 867/4Z BIT TX27/152 EXTRA TOUGH
ISS MTD06T30L T30 TORX LONG 3/8 INCH DRIVE MALE
MHD06M10EL 3/8 DRIVE 10MM EXTRA LONG
ROEBUCK EXTRA LONG BIT POZI NO2 X 152MM 0120 9
WERA 066640 871/1DC BIT TORQ SET 6/25 DIAMOND
FACOM TORX BIT EX.130