Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
FACOM SOCKET EF.6D13L
FACOM SOCKET EF.6D13L
EF.6D - Sockets for hexs screws
References
facom:
EF.6D13L
rubix:
1238419
ean:
3148510228976
Technical specifications
Imprint
Hex / Allen
Imprint size
13 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM SOCKET EF.6D13L
EF.6D - Sockets for hexs screws
-1/4" drive - 6.35 mm with groove.
Technical specifications
Attributes
Logistic Weight
49
g
Packaged dimensions (D x W x H)
65
x
17
x
17
mm
Package weight
49
g
Imprint
Hex / Allen
Imprint size
13 mm
Length
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.53
excl. VAT
/
Each
£
23.44
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
APEXTOOL BIT DRIVERS 212-8
ROEBUCK DIAMOND COATED BIT PZ 1 X 25MM
WERA 134667 867/4Z IP BIT TORX PLUS 6IP/89 EXTRA TOUGH
FACOM RESISTORX BIT EXR.110
ROEBUCK EXTRA LONG BIT PZ 2 X 70MM
WERA 059604 840/4Z BIT HEX 2.5/50 EXTRA TOUGH
WERA 059602 840/4Z BIT HEX 1.5/50 EXTRA TOUGH
WERA 066300 867/1TZ BIT TX5/25 EXTRA TOUGH TORSION
WERA 071070 3840/1TS BIT HEX 1.5/25 STAINLESS TORSION
WERA 060100 867/4Z BIT TX10/70 EXTRA TOUGH
"WERA 066646 871/1DC BIT TORQ SET 1/4""/25 DIAMOND"
WERA 057646 840/4IMP DC BIT HEX-PLUS SW6/50 IMPAKTOR PK5
ROEBUCK BIT TAMPER PROOF TORX TX40 X 25MM
WERA 059534 851/4BDC BIT PH3/50 DIAMOND BITORSION
WERA 060186 867/4Z BIT TX10/89 EXTRA TOUGH