"WERA 057525 840/2Z BIT HEX 8/30 5/16"" DRIVE EXTRA TOUGH"
Socket Screw Bit
See technical informationSee documentsReferences
Wera:05057525001
Rubix:245A3427
Manufacturer :05057525001
EAN:4013288012791



Documents
Product details : "WERA 057525 840/2Z BIT HEX 8/30 5/16"" DRIVE EXTRA TOUGH"
Tough viscous Wera bits for hexagon socket screws for universal use. Hex-Plus offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. 5/16" hexagon, suitable for holders as per DIN ISO 1173-D 8
Strengths
•For socket head screws
Tough for hard materials
Hex-Plus allows socket head screws to live longer
5/16" hexagon drive (Wera connecting series 2)
Tough for hard materials
Hex-Plus allows socket head screws to live longer
5/16" hexagon drive (Wera connecting series 2)
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 8 mm |
| Length | 30 mm |
Show UNSPSC/ECL@SS
£ 4.15 excl. VAT
/ Each
£ 4.98 incl. VAT
- Delivery usually within ( 5 ) days