References
Roebuck:4971558
Rubix:042815
Documents
Product details : ROEBUCK HEX SOCKET 1/4 DRIVE X 10MM
Manufactured from chrome vanadium steel.
Conforms to DIN3122 and DIN3123.
Conforms to DIN3122 and DIN3123.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Diameter | 10 mm |
| Length | 24.8 mm |
Show UNSPSC/ECL@SS
£ 4.16 excl. VAT
/ Each
£ 4.99 incl. VAT
- Sold out

