ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 46MM 1.13/16 A/F
3/4'' long impact sockets
See technical informationSee documentsReferences
Roebuck:3965013
Rubix:244973
EAN:3660338393631
Documents
Product details : ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 46MM 1.13/16 A/F
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Diameter | 46 mm |
| Length | 78 mm |
Show UNSPSC/ECL@SS
£ 48.20 excl. VAT
/ Each
£ 57.84 incl. VAT
- In stock: Next day delivery

