FACOM 1/4 AF 1/4 DRIVE DP IMPACT SOCKET R.1/4EL
R. EL.1/4" 12-points inch-size sockets
See technical informationReferences
Facom:R.1/4EL
Rubix:80071375
EAN:3148510510828



Product details : FACOM 1/4 AF 1/4 DRIVE DP IMPACT SOCKET R.1/4EL
R. EL.1/4" 12-points inch-size sockets
- OGV® Profile: more power and safety, protects the nut.
-long sleeves dedicated to accessing wells or long threads.
-High level performance adapted to the aeronautical bolting.
-Refined walls for better accessibility.
-Available in the clearance on metal rack (Ref. REL.40U).
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
-long sleeves dedicated to accessing wells or long threads.
-High level performance adapted to the aeronautical bolting.
-Refined walls for better accessibility.
-Available in the clearance on metal rack (Ref. REL.40U).
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 19 g |
|---|---|
| Packaged dimensions (D x W x H) | 51x11x11 mm |
| Package weight | 19 g |
| Square drive adapter | 1/4 '' |
| Diameter | 10.9 mm |
| Length | 50 mm |
| Square | 6.35 mm |
| Diameter (inch) | 1/4 '' |
| Finishing | chromed |
| Weight | 17 g |
Show UNSPSC/ECL@SS
£ 12.98 excl. VAT
/ Each
£ 15.58 incl. VAT
- Delivery usually within ( 14 ) days
